Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-75A

Item.#
08342521
Mfr.#
TLS-75A
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
Dimention D2 (phi mm)
8.8
Thickness (mm)
2.0
Length (mm)
75
Caution
Load limit is the gate mass when using 2 vertical object.
Attachment Hole
None
Weight (g)
76
Width (mm)
50
TRUSCO Part Number
279-5850
Finishing Material
Stainless steel (SUS304) / mirror buffing