Buy more than* S$200* and get FREE SHIPPING

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-90A

Item.#
08342546
Mfr.#
TLS-90A
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
Width (mm)
60
TRUSCO Part Number
279-5868
Withstand Load (kg)
25
Thickness (mm)
3.0
Finishing Material
Stainless steel (SUS304) / mirror buffing
Attachment Hole
None
Length (mm)
90
Dimention D2 (phi mm)
12.3
Weight (g)
190
Caution
Load limit is the gate mass when using 2 vertical object.