Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes
  • Plain Hinge, No-Holes

Plain Hinge, No-Holes TLS-40A

Item.#
08342564
Mfr.#
TLS-40A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1757
TRUSCO Part Number
279-5825
Withstand Load (kg)
6
Thickness (mm)
1.5
Length (mm)
40
Finishing Material
Stainless steel (SUS304) / mirror buffing
Attachment Hole
None
Dimention D2 (phi mm)
6.3
Weight (g)
25
Width (mm)
35
Caution
Load limit is the gate mass when using 2 vertical object.