Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinges
  • Stainless Steel Hinges
  • Stainless Steel Hinges

Stainless Steel Hinges TKN-64CL

5.00 (1)
Item.#
08342607
Mfr.#
TKN-64CL
Package Qty.
1Set
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Holes Number
6
Compatible Door Mass (kg)
(Hanging two pieces) 10
Length (mm)
64
TRUSCO Part Number
279-5965
Specification
For left
Attachment Hole
Yes
Dimention D1 (phimm)
7.5
Dimension d (mm)
3.2
Weight (g)
44
Dimension p3 (mm)
24
Dimension p2 (mm)
24
Dimension p1 (mm)
8
Dimension W (mm)
36
Dimention D2 (phi mm)
4
Dimension t (mm)
1.5
Finishing Material
Stainless steel (SUS304) / mirror polishing puff
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
By using the tool storage shelf yourself, this product was used on the near side of the back side and the front side, so that it was easy to take out what was stored on the back side shelf.
5
From Japan
On 2014-07-19 14:50:51
Although the performance is satisfactory, since there is description "Contents amount: 1 pair" on the introduction page of this product, it is possible to separate up and down when ordering this product as 2 pairs (4 pieces in the separated state) It seems that it is a set of two at the top and the bottom for a hinge. I would like you to write clearly.
This review is about item#08342625.