Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1025-1000

Item.#
08342677
Mfr.#
THN-1025-1000
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Specification
No hole
Weight (g)
280
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
25
Dimension t (mm)
1.0
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
Dimensions A (mm)
1000
TRUSCO Part Number
285-3311
Dimensions C (phi mm)
2.4
Dimensions B (mm)
12.5
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)