Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1032-1000

Item.#
08342713
Mfr.#
THN-1032-1000
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimensions C (phi mm)
2.4
Dimensions B (mm)
12.5
Dimensions A (mm)
1000
TRUSCO Part Number
285-3159
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
32
Dimension t (mm)
1.0
Weight (g)
330
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)