Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1032-600

Item.#
08342722
Mfr.#
THN-1032-600
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimensions A (mm)
600
TRUSCO Part Number
285-3167
Dimensions C (phi mm)
2.4
Dimensions B (mm)
12.5
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
Dimension t (mm)
1.0
Weight (g)
205
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
32
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)