Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1632-1000

Item.#
08342747
Mfr.#
THN-1632-1000
Package Qty.
1PC
Ship pack of
1
22.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hole
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
32
Dimension t (mm)
1.6
Weight (g)
600
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)
TRUSCO Part Number
285-3191
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20.0
Dimensions A (mm)
1000
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.