Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1632-350

Item.#
08342765
Mfr.#
THN-1632-350
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimension W (mm)
32
Dimension t (mm)
1.6
Weight (g)
210
Finishing Material
Cold-rolled steel plate (SPCC) zinc plated Uniqlo processing (core rod) Stainless steel (SUS304)
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20
Dimensions A (mm)
350
TRUSCO Part Number
285-3256