Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1632-450

Item.#
08342774
Mfr.#
THN-1632-450
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimension W (mm)
32
Dimension t (mm)
1.6
Weight (g)
260
2014 TRUSCO Published Page
1-1755
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20.0
Dimensions A (mm)
450
TRUSCO Part Number
285-3248
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)