Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1632-600

Item.#
08342783
Mfr.#
THN-1632-600
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimensions B (mm)
20.0
Dimensions A (mm)
600
TRUSCO Part Number
285-3230
Dimensions C (phi mm)
3.5
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
Dimension W (mm)
32
Dimension t (mm)
1.6
Weight (g)
350
2014 TRUSCO Published Page
1-1755
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)