Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1632-900

Item.#
08342817
Mfr.#
THN-1632-900
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
No hole
Weight (g)
530
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
32
Dimension t (mm)
1.6
Purpose
Control panel, distribution boards. Hinges of machine tools and vehicles, etc.
Dimensions A (mm)
900
TRUSCO Part Number
285-3205
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20
Finishing Material
Cold-rolled steel plate (SPCC) galvanized Uniqlo processing (core rods) Stainless steel (SUS304)