Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1032-1800

Item.#
08342844
Mfr.#
THN-1032-1800
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hole
Dimensions B (mm)
12.5
Dimensions A (mm)
1800
TRUSCO Part Number
285-3141
Dimensions C (phi mm)
2.4
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.
Dimension W (mm)
32
Dimension t (mm)
1.0
Weight (g)
600
2014 TRUSCO Published Page
1-1755
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)