Buy more than* S$200* and get FREE SHIPPING

  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole
  • Iron Continuous Hinge, Uni Chrome, No Hole

Iron Continuous Hinge, Uni Chrome, No Hole THN-1638-1800

Item.#
08342862
Mfr.#
THN-1638-1800
Package Qty.
1PC
Ship pack of
1
51.64 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Specification
No hole
2014 TRUSCO Published Page
1-1755
Dimension W (mm)
38
Dimension t (mm)
1.6
Weight (g)
1180
Finishing Material
Cold-rolled steel plate (SPCC) zinc plating Uniqlo processing (the core rod) Stainless steel (SUS304)
TRUSCO Part Number
285-3272
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20.0
Dimensions A (mm)
1800
Purpose
Control panel, distribution boards Hing of machine tools and vehicles, etc.