Buy more than* S$200* and get FREE SHIPPING

  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes

Continuous Hinge, No-Holes THS-0832-1000

5.00 (2)
Item.#
08342914
Mfr.#
THS-0832-1000
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Control panel, distribution boards. Hinges of machine tools and vehicles, etc.
Specification
No hole
Dimension W (mm)
32
Dimension t (mm)
0.8
Weight (g)
260
Finishing Material
Stainless steel plate (SUS304) Mirror surface buffing finish (the core rod) Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1756
Dimensions C (phi mm)
2.6
Dimensions B (mm)
12.5
Dimensions A (mm)
1000
TRUSCO Part Number
285-2926
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hobby Craft
5
From Japan
On 2017-05-25 18:41:25
It was easy to use. I think that it is good if you increase the variation of size (length).
This review is about item#8342871.
Stainless BOX production
5
From Japan
On 2013-01-22 16:12:42
There is no problem at all. Satisfied
This review is about item#08342975.