Continuous Hinge, No-Holes THS-0832-450
(2)
Item.#
08342932
Mfr.#
THS-0832-450
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Control panel, distribution boards. Hinges of machine tools and vehicles, etc.
Specification
No hole
Weight (g)
120
Dimensions C (phi mm)
2.6
Dimensions B (mm)
12.5
Finishing Material
Stainless steel plate (SUS304) Mirror surface buffing finish (the core rod) Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1756
Dimensions A (mm)
450
TRUSCO Part Number
285-2942
Dimension W (mm)
32
Dimension t (mm)
0.8
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Hobby Craft
From Japan
On 2017-05-25 18:41:25
It was easy to use. I think that it is good if you increase the variation of size (length).
Stainless BOX production
From Japan
On 2013-01-22 16:12:42
There is no problem at all. Satisfied
Top