Buy more than* S$200* and get FREE SHIPPING

  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes

Continuous Hinge, No-Holes THS-1532-350

5.00 (2)
Item.#
08342966
Mfr.#
THS-1532-350
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panel, distribution boards. Hinges of machine tools and vehicles, etc.
Specification
No hole
TRUSCO Part Number
285-3124
Dimension W (mm)
32
Dimension t (mm)
1.5
Finishing Material
Stainlesssteelplate(SUS304)Mirrorsurfacebuffingfinish(thecorerod)Stainlesssteel(SUS304)
2014 TRUSCO Published Page
1-1756
Weight (g)
190
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20
Dimensions A (mm)
350
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hobby Craft
5
From Japan
On 2017-05-25 18:41:25
It was easy to use. I think that it is good if you increase the variation of size (length).
This review is about item#8342871.
Stainless BOX production
5
From Japan
On 2013-01-22 16:12:42
There is no problem at all. Satisfied
This review is about item#08342975.