Buy more than* S$200* and get FREE SHIPPING

  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes
  • Continuous Hinge, No-Holes

Continuous Hinge, No-Holes THS-1532-1000

5.00 (1)
Item.#
08343036
Mfr.#
THS-1532-1000
Package Qty.
1PC
Ship pack of
1
43.22 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Control panel, distribution boards. Hinges of machine tools and vehicles, etc.
Specification
No hole
Dimensions A (mm)
1000
TRUSCO Part Number
285-3060
Dimension W (mm)
32
Finishing Material
Stainless steel plate (SUS304) Mirror surface buffing finish (the core rod) Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1756
Dimension t (mm)
1.5
Weight (g)
580
Dimensions C (phi mm)
3.5
Dimensions B (mm)
20.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless BOX production
5
From Japan
On 2013-01-22 16:12:42
No problem at all. Satisfaction
This review is about item#08342975.