Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge
  • Stainless Steel Hinge
  • Stainless Steel Hinge

Stainless Steel Hinge THS-130-102HL

Item.#
08343106
Mfr.#
THS-130-102HL
Package Qty.
1Box(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Door of sauna, door of temporary toilets, etc.
Wood Screw Size
M3.5x25
Load Capacity (two peices) (kg)
15
Weight (g)
640
Screw Holes Number
8
2014 TRUSCO Published Page
1-1758
Accessories
Wood screw
Type
Single door
TRUSCO Part Number
285-2802
Finishing Material
Stainlesssteel(SUS304)/hairlinefinish