Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hinge
  • Stainless Steel Hinge
  • Stainless Steel Hinge

Stainless Steel Hinge THS-150-102HL

2.00 (2)
Item.#
08343124
Mfr.#
THS-150-102HL
Package Qty.
1Box(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Swing door
Accessories
Pin, adjustment bar
Overall Length (mm)
102
Width (mm)
31
TRUSCO Part Number
285-2837
Dimension D2 (mm)
55
Withstand Load (kg)
15orless
Finishing Material
Stainlesssteel(SUS304)HLfinish(Hairline)
2014 TRUSCO Published Page
1-1757
Weight (kg)
1.21/box
Thickness (mm)
2
Screw Holes Number
8
Mass (per box)(g)
1210
Dimension D1 (mm)
31
Weight (g)
1210
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Installed on the site
1
From Japan
On 2015-08-29 12:23:32
There is no installation instructions, would be to damage, again order, I want manual methods of attachment
This review is about item#08343124.
Opening and closing of the door.
3
From Japan
On 2014-11-28 14:40:55
Since the use in high-traffic area, it was the point at which durability choose. Since the use strength is not known immediately, not yet the judgment of good and bad products. How can was good and the instruction manual so as not to annoy the attachment is attached ....
This review is about item#08343167.