Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hinge
  • Stainless Steel Hinge
  • Stainless Steel Hinge

Stainless Steel Hinge THS-150-153HL

2.00 (2)
Item.#
08343142
Mfr.#
THS-150-153HL
Package Qty.
1Box(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Swing door
Accessories
Pin, adjustment bar
Width (mm)
40
Mass (per box)(g)
2450
Dimension D1 (mm)
40
Overall Length (mm)
153
2014 TRUSCO Published Page
1-1757
Thickness (mm)
2.0
TRUSCO Part Number
285-2853
Dimension D2 (mm)
72
Withstand Load (kg)
30 or less
Finishing Material
Stainless steel (SUS304) HL finish (Hairline)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Installation on site
1
From Japan
On 2015-08-29 12:23:32
I do not have installation instructions, damaged it, I want the instructions for ordering and mounting method again
This review is about item#08343124.
Opening and closing the door.
3
From Japan
On 2014-11-28 14:40:55
Because it is used in places where there are many traffic, durability was the point of choice. Since we do not know the strength of use immediately, we can not judge the good or bad of the product yet. I was glad that an instruction manual was attached so as not to be troubled with installation ....
This review is about item#08343167.