Buy more than* S$200* and get FREE SHIPPING

  • Steel Free Hinge, Both WaysIncludes One Set
  • Steel Free Hinge, Both WaysIncludes One Set
  • Steel Free Hinge, Both WaysIncludes One Set
  • Steel Free Hinge, Both WaysIncludes One Set

Steel Free Hinge, Both WaysIncludes One Set THN-100-127

4.36 (11)
Item.#
08343185
Mfr.#
THN-100-127
Package Qty.
1Set(2PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
TRUSCO Part Number
285-2896
Accessories
Pin, regulating rod
Application
Swing door
D2
66
D1
35
Weight (g)
1450
Screw Holes Number
10
Door Width (mm)
685 to 760
Dimension p4 (mm)
63.5
Dimension p3 (mm)
38
Dimension p2 (mm)
10
Dimension p1 (mm)
21
Load Capacity (two peices) (kg)
17
Purpose
Swing door
2014 TRUSCO Published Page
1-1757
Wood Screw Size
3.5x22
Overall Length (mm)
127
Thickness (mm)
2
Finishing Material
SPCCsteelplateblackpaint
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Let's be the entrance of the pantry
5
From Japan
On 2018-04-13 16:45:58
It was saved because I was firm in price It's saved because it's a frequent door
This review is about item#8343212.
Repair of door between kitchen and hall
5
From Japan
On 2017-04-14 20:57:20
I think that if there is a more polite explanation or figure where the explanation of the speed adjustment of the hinge is difficult to understand and it got pretty handy
This review is about item#8343212.
Work place counter
4
From Japan
On 2017-03-01 09:29:26
The hinge of the office counter has broken. Although I thought it was easy to exchange easily, I realized that the hinge was special, but I was in embarrassment, but I noticed that I first purchased a monotaro but bought it, but it was very helpful. Because it is only a special product, I felt that purchasers will increase if I know more detailed photos and installation method. Because it is a DIY boom?
This review is about item#8343212.
Set up the partition door between the kitchen and the sales floor side
5
From Japan
On 2016-06-22 20:53:05
The door was cut by the lumber core material and then attached with screws, it was very easy and cheap. Thank you.
This review is about item#08343212.
Western Door
5
From Japan
On 2015-10-07 23:45:05
It is smooth and healthy.
This review is about item#08343212.
I used it for a set of dance recital.
5
From Japan
On 2015-02-27 21:21:25
There was nothing wrong with the product. I was able to accomplish my purpose perfectly.
This review is about item#08343212.
Warehouse door
5
From Japan
On 2014-12-05 13:15:35
I did not understand how to use it at first, but it is easy to understand if there is one more word in the manual. After installation adjustment, I can use it very comfortably.
This review is about item#08343176.
Opening and closing the kitchen door of a coffee shop (customer)
5
From Japan
On 2014-06-16 22:58:25
The installation method was easy to work with an easy-to-understand explanation.
This review is about item#08343194.
Kitchen gateway
5
From Japan
On 2013-09-16 17:50:55
I am satisfied with this price because it was good not separately stainless steel.
This review is about item#08343176.
Partition
1
From Japan
On 2013-05-18 11:01:44
The spring was broken without keeping it for 2 months with use under load resistance. If you lower the tension you can not hold the door, it hangs down, I used it with tension until it can be held up, but it will not be talked about breakage in two months. Unfortunately I could not feel the performance you wanted as "double-hinged hinges". Why do you consider examining the spring strength, material, manufacturing method (quenching etc.) etc. or reviewing the weight display itself so as to be able to withstand weight with the same size? I think that it is not within the range of product error.
This review is about item#08343176.