Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs

Toggle Latch, 4pcs P-20FSUS

4.00 (1)
Item.#
08343221
Mfr.#
P-20FSUS
Package Qty.
1Pack(4PC)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1740
Mounting Hole (mm)
(Body) 3.5
Finishing Material
Stainless steel (SUS304) / Bright finish
Reference Tensile Load (kgf)
14
Weight (g)
35
TRUSCO Part Number
232-8241
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to tighten the lid of the tool box
4
From Japan
On 2016-03-07 19:11:29
I felt the spring was strong, I think that it was a bit small It is a mistake in selection,
This review is about item#08343221.