Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Toggle Latch Catches
  • Toggle Latch Catches
  • Toggle Latch Catches

Toggle Latch Catches P-147-1

4.33 (3)
Item.#
08343237
Mfr.#
P-147-1
Package Qty.
1Pack(2PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1741
Weight (g)
81
TRUSCO Part Number
232-8437
Reference Tensile Load (kgf)
3
Finishing Material
Iron (SPCC) / Uni-chrome plated
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Motorcycle side-back
3
From Japan
On 2016-03-11 14:40:43
The actual thing seems to be a toy, but it is surprisingly solid and there is no problem in use.
This review is about item#08343517.
Repair of plastic case
5
From Japan
On 2015-08-18 17:35:41
On this patch it is very easy to use because the part to be hooked round rounds the collar of the case.
This review is about item#08343237.
Case repair
5
From Japan
On 2015-02-02 17:15:41
I purchase this patch lock each time. Since the patch lock of the case being used is made of plastic and the case is made of plastic, it breaks from the place where the patch lock is fastened. However, with ordinary patchin tablets, since the case seams are of the type protruding, they can not be installed, but they are supposed to escape the protruding part just so it is useful.
This review is about item#08343237.