Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs

Toggle Latch, 4pcs P-147-2

5.00 (4)
Item.#
08343255
Mfr.#
P-147-2
Package Qty.
1Pack(4PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mass (g/pack)
104
Weight (g)
26
TRUSCO Part Number
232-8305
Reference Tensile Load (kgf)
2
Finishing Material
Iron (SPCC) / zinc-plated, passivated
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for handmade furniture
5
From Japan
On 2018-03-24 16:17:58
The size is just right and easy to handle. Still, it is very helpful to lower costs
This review is about item#8343316.
Repair of plastic case
5
From Japan
On 2016-11-14 16:44:09
Because it is made by TRUSCO, it can be used with confidence. Because it is a shape that avoids the collar of the case, it can be used for various cases. I searched for it elsewhere but this shape was only for TRUSCO.
This review is about item#8343264.
Making shelves
5
From Japan
On 2014-06-24 16:28:34
It was very easy to use. It was saved because there was not in the nearest home center.
This review is about item#08343465.
Used for connecting the robot competition court
5
From Japan
On 2014-06-18 19:58:02
The conditions of tightening strength and load carrying capacity were matched with this product. Especially because the size of the patch was large, it was very easy to work. There is also strength of hook, it is very good.
This review is about item#08343264.