Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 2
  • Stainless Patching Locks, Includes 2
  • Stainless Patching Locks, Includes 2

Stainless Patching Locks, Includes 2 P-147-1SUS

1.00 (1)
Item.#
08343282
Mfr.#
P-147-1SUS
Package Qty.
1Pack(2PC)
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
232-8445
Mass (g/pack)
160
Type
Curve arm type stainless steel
Finishing Material
Stainless steel (SUS304) / Bright finish
2014 TRUSCO Published Page
1-1741
Reference Tensile Load (kgf)
3
Weight (g)
77
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting tool for cutlery
1
From Japan
On 2014-08-11 01:51:37
I do not know the size well.
This review is about item#08343282.