Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 2
  • Stainless Patching Locks, Includes 2
  • Stainless Patching Locks, Includes 2

Stainless Patching Locks, Includes 2 P-30SUS

1.00 (1)
Item.#
08343343
Mfr.#
P-30SUS
Package Qty.
1Pack(2PC)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
90
2014 TRUSCO Published Page
1-1743
TRUSCO Part Number
232-8267
Finishing Material
Finish stainless steel (SUS304) / Bright
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting tool for cutlery
1
From Japan
On 2014-08-11 01:51:37
I do not know the size well.
This review is about item#08343282.