Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4

Stainless Patching Locks, Includes 4 P-22SUS

4.00 (1)
Item.#
08343352
Mfr.#
P-22SUS
Package Qty.
1Pack(4PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Dimension (mm)
4.3 (Main body)
Hole Diameter (phi mm)
-
Weight (g)
90
TRUSCO Part Number
232-8186
Reference Tensile Load (kgf)
9
Type
Standard
Finishing Material
Stainless steel (SUS304)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace with existing rust generation
4
From Japan
On 2018-02-15 02:55:36
It became clearer to renew the same old things.
This review is about item#08343361.