Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4

Stainless Patching Locks, Includes 4 P-24SUS

Item.#
08343361
Mfr.#
P-24SUS
Package Qty.
1Pack(4PC)
Ship pack of
1
21.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Mounting Hole Dimension (mm)
3.2 (Main body)
Hole Diameter (phi mm)
-
Weight (g)
50
TRUSCO Part Number
232-7929
Reference Tensile Load (kgf)
5
Type
Standard