Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4

Stainless Patching Locks, Includes 4 P-31SUS

4.00 (1)
Item.#
08343377
Mfr.#
P-31SUS
Package Qty.
1Pack(4PC)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1743
Reference Tensile Load (kgf)
7
Type
Spring
Finishing Material
Stainlesssteel(SUS304)
Mounting Hole Dimension (mm)
3.4(body)
Hole Diameter (phi mm)
-
Weight (g)
180
TRUSCO Part Number
232-8224
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace with existing rust generation
4
From Japan
On 2018-02-15 02:55:36
It became clearer to renew the same old things.
This review is about item#08343361.