Buy more than* S$200* and get FREE SHIPPING

  • Toggle Latch Catches
  • Toggle Latch Catches
  • Toggle Latch Catches

Toggle Latch Catches P-36

4.33 (3)
Item.#
08343386
Mfr.#
P-36
Package Qty.
1Pack(2PC)
Ship pack of
1
21.06 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1743
Weight (g)
40
TRUSCO Part Number
232-8321
Reference Tensile Load (kgf)
2
Finishing Material
Iron (SPCC) / chrome plating
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The motorcycle of the side back
3
From Japan
On 2016-03-11 14:40:43
Spot is like a toy, but this is not a problem to use if you are surprisingly firm.
This review is about item#08343517.
Repair of plastic case
5
From Japan
On 2015-08-18 17:35:41
Since this patching on the Kawaseru the brim of the round case where the hook is very easy to use is good.
This review is about item#08343237.
Case repair of
5
From Japan
On 2015-02-02 17:15:41
I bought this patching lock every time. Patching lock of the case that you are using is made of plastic, it will crack because the case is also made of plastic from the place that hold the patching lock. However, in the normal patching lock because it is the type of case that first match of the case is sticking out, it is not possible to mount, since so that the escape just the ledge part, has come in handy.
This review is about item#08343237.