Buy more than* S$200* and get FREE SHIPPING

  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4
  • Stainless Patching Locks, Includes 4

Stainless Patching Locks, Includes 4 P-21SUS

4.00 (1)
Item.#
08343447
Mfr.#
P-21SUS
Package Qty.
1Pack(4PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Dimension (mm)
3.3 (Main body)
Hole Diameter (phi mm)
4.0 (key hole diameter)
Weight (g)
80
TRUSCO Part Number
232-8631
Reference Tensile Load (kgf)
8
Type
With a keyhole
Finishing Material
Stainless steel (SUS304)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace with existing rust generation
4
From Japan
On 2018-02-15 02:55:36
It became clearer to renew the same old things.
This review is about item#08343361.