Buy more than* S$200* and get FREE SHIPPING

  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs
  • Toggle Latch, 4pcs

Toggle Latch, 4pcs P-46

5.00 (3)
Item.#
08343483
Mfr.#
P-46
Package Qty.
1Pack(4PC)
Ship pack of
1
20.50 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1740
Reference Tensile Load (kgf)
2
Finishing Material
Iron (SPCC) / nickel-plated
Mass (g/pack)
52
Weight (g)
13
TRUSCO Part Number
232-8453
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of plastic case
5
From Japan
On 2016-11-14 16:44:09
Since TRUSCO Made can be used safely. Since the shape, such as to avoid the collar of the case can be used in various cases. I was looking at the other, but is this shape was not only to TRUSCO.
This review is about item#8343264.
Shelf making
5
From Japan
On 2014-06-24 16:28:34
It was extremely easy to use. Is in the neighborhood of the home center was saved because it was not.
This review is about item#08343465.
Use in connection of the robot competition for Court
5
From Japan
On 2014-06-18 19:58:02
Tightening strength and load-bearing conditions, it had been this time of products and matching. In particular, since the size of the patching it was a large, easy to very work. There is also the strength of the hook, is very good.
This review is about item#08343264.