Buy more than* S$200* and get FREE SHIPPING

  • Magnet Catches Horizontal 1pc
  • Magnet Catches Horizontal 1pc
  • Magnet Catches Horizontal 1pc

Magnet Catches Horizontal 1pc TMC-11B

Item.#
08343711
Mfr.#
TMC-11B
Package Qty.
1Pack(1PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Horizontal
Adsorption Strength (N [kgf])
39.2[4]
Overall Length (mm)
57
2014 TRUSCO Published Page
1-1782
Finishing Material
Body: Aluminum alloy gold anodized
Accessories
Pivot bracket
Weight (g)
36.7
TRUSCO Part Number
279-5817
Purpose
Door of furniture, hardware, and OA equipment.