Buy more than* S$200* and get FREE SHIPPING

  • Magnet Catches Horizontal 1pc
  • Magnet Catches Horizontal 1pc
  • Magnet Catches Horizontal 1pc

Magnet Catches Horizontal 1pc TMC-11A

Item.#
08343745
Mfr.#
TMC-11A
Package Qty.
1Pack(1PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Horizontal
Adsorption Strength (N [kgf])
68.6[7]
Overall Length (mm)
87
Finishing Material
(Body) Aluminum alloy / gold anodized aluminum, steel (metal fittings received) / -
Accessories
Pivot bracket
Weight (g)
72
TRUSCO Part Number
279-5809