Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-12-200A

4.25 (4)
Item.#
08343806
Mfr.#
TTO-12-200A
Package Qty.
1Bag
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
Type
Tapped
Dimension H (mm)
50
Pitch
1.25
TRUSCO Part Number
275-4461
Reference Working load (kN)
0.74
Dimensions B (mm)
12.5
2014 TRUSCO Published Page
1-1714
Screw Diameter
M8
Dimensions L (mm)
212
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
226
Dimensions p (mm)
200
Dimensions D (mm)
12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As it is as a handle
5
From Japan
On 2018-05-08 09:13:31
I have been making it until now but I am surprised to realize what I am selling. Those who bought it when you think about trouble are profitable at all. I think that it is very good that there is a core 100 mm type of hole.
This review is about item#8343763.
Used as a handle for a slide shelf
5
From Japan
On 2017-12-15 14:33:30
It was the finish as I was doing the image. I am very satisfied.
This review is about item#8343781.
Handle of sliding door
5
From Japan
On 2017-08-16 15:40:36
It was able to open and close smoothly with moderate size. I also compared the products of other companies, but it was a great and correct answer as it was simple and easy to use.
This review is about item#8343781.
For prototype production
2
From Japan
On 2013-12-18 15:49:15
I was sorry that the fixation screws were installed in male / female reverse.
This review is about item#08343781.