Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-12-250A

4.00 (3)
Item.#
08343815
Mfr.#
TTO-12-250A
Package Qty.
1Bag
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
Type
Tapped
Dimensions B (mm)
12.5
Screw Diameter
M8
Dimensions L (mm)
262
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
269
2014 TRUSCO Published Page
1-1714
Dimensions p (mm)
250
Dimensions D (mm)
12
Dimension H (mm)
50
Pitch
1.25
TRUSCO Part Number
275-4479
Reference Working load (kN)
0.74