Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-6-40A

2.00 (1)
Item.#
08343833
Mfr.#
TTO-6-40A
Package Qty.
1Bag
Ship pack of
1
3.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
Type
Tapped
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
0.20
Dimensions B (mm)
7.0
Screw Diameter
M4
Dimensions L (mm)
46
2014 TRUSCO Published Page
1-1714
Pitch
0.70
TRUSCO Part Number
275-4355
Dimensions p (mm)
40
Dimensions D (mm)
6
Dimension H (mm)
23
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For prototype production
2
From Japan
On 2013-12-18 15:49:15
I was sorry that the fixation screws were installed in male / female reverse.
This review is about item#08343781.