Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-8-100A

4.25 (4)
Item.#
08343867
Mfr.#
TTO-8-100A
Package Qty.
1Bag
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
Type
Tapped
Screw Diameter
M5
Dimensions L (mm)
108
Finishing Material
Stainlesssteel(SUS304)
Mass (g /package)
61
Dimensions p (mm)
100
2014 TRUSCO Published Page
1-1714
Dimensions D (mm)
8
Dimension H (mm)
40
Pitch
0.8
TRUSCO Part Number
275-4398
Reference Working load (kN)
0.44
Dimensions B (mm)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As it is as a handle
5
From Japan
On 2018-05-08 09:13:31
I have been making it until now but I am surprised to realize what I am selling. Those who bought it when you think about trouble are profitable at all. I think that it is very good that there is a core 100 mm type of hole.
This review is about item#8343763.
Used as a handle for a slide shelf
5
From Japan
On 2017-12-15 14:33:30
It was the finish as I was doing the image. I am very satisfied.
This review is about item#8343781.
Handle of sliding door
5
From Japan
On 2017-08-16 15:40:36
It was able to open and close smoothly with moderate size. I also compared the products of other companies, but it was a great and correct answer as it was simple and easy to use.
This review is about item#8343781.
For prototype production
2
From Japan
On 2013-12-18 15:49:15
I was sorry that the fixation screws were installed in male / female reverse.
This review is about item#08343781.