Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-8-110A

2.00 (1)
Item.#
08343876
Mfr.#
TTO-8-110A
Package Qty.
1Bag
Ship pack of
1
6.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mostly used on the handle of the machine, etc., and used to handle of variety of facilities.
Type
Tapped
Screw Diameter
M5
Dimensions L (mm)
118
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
63
Dimensions p (mm)
110
2014 TRUSCO Published Page
1-1714
Dimensions D (mm)
8
Dimension H (mm)
40
Pitch
0.80
TRUSCO Part Number
275-4401
Reference Working load (kN)
0.44
Dimensions B (mm)
8.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For prototype production
2
From Japan
On 2013-12-18 15:49:15
I was sorry that the fixation screws were installed in male / female reverse.
This review is about item#08343781.