Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-12W

3.50 (4)
Item.#
08343921
Mfr.#
TTO-12W
Package Qty.
1Bag(2PC)
Ship pack of
1
3.52 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
It is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Package Quantity (pieces)
2
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
11.0
Dimensions A1(mm)
12.2
Dimensions T2 (mm)
1.6
2014 TRUSCO Published Page
1-1714
Compatible Size
Pull handle phi12
TRUSCO Part Number
275-4665
Dimensions A3 (mm)
8.3
Dimensions A1 (mm)
18
Dimensions T1 (mm)
4.6
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
design
5
From Japan
On 2014-01-15 00:41:04
it's the best. Is the cost of the highest standards in both form quality.
This review is about item#08343937.
For prototyping
3
From Japan
On 2013-12-18 15:49:56
Especially impossible without also acceptable without.
This review is about item#08343912.
Installation of precision ball
5
From Japan
On 2013-08-22 16:01:40
very nice. It is gold want.
This review is about item#08344113.
Diverted to φ12mm aluminum pipe mounting.
1
From Japan
On 2012-05-21 21:54:47
Poor quality. I can not use it. It was taken as the sample, but the repeat is not. The quality of the production is falling. I think the customer is also not pleased. Very high it was this quality for the price.
This review is about item#08343921.