Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle
  • Stainless-Steel Pull Handle

Stainless-Steel Pull Handle TTO-8W

3.50 (4)
Item.#
08343946
Mfr.#
TTO-8W
Package Qty.
1Bag(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Package Quantity (pieces)
2
Dimensions A3 (mm)
5.0
Dimensions A1 (mm)
13
Dimensions T1 (mm)
3.0
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1714
Mass (g /package)
4.0
Dimensions A1(mm)
8.2
Dimensions T2 (mm)
1.0
Compatible Size
Pull handle phi8
TRUSCO Part Number
275-4649
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
design
5
From Japan
On 2014-01-15 00:41:04
it's the best. It is the highest standard cost for both form quality.
This review is about item#08343937.
For prototype production
3
From Japan
On 2013-12-18 15:49:56
Especially neither possible nor impossible.
This review is about item#08343912.
Precision ball installation
5
From Japan
On 2013-08-22 16:01:40
very nice. I want gold.
This review is about item#08344113.
Diameter diverted to 12 mm aluminum pipe installation.
1
From Japan
On 2012-05-21 21:54:47
The quality is bad. I can not use it. It was taken as a sample, but there was no repeat. The quality of the work is deteriorated. I think customers are not pleased. For this price it would be very expensive.
This review is about item#08343921.