Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-10-110B

Item.#
08343964
Mfr.#
TTO-10-110B
Package Qty.
1Bag
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Type
Male Screw type
Mass (g /package)
124
Dimensions p (mm)
110
Dimensions D (mm)
10
Dimension H (mm)
50
2014 TRUSCO Published Page
1-1714
Dimensions L (mm)
120
TRUSCO Part Number
275-4576
Reference Working load (kN)
0.59
Dimensions B (mm)
11
Screw Diameter
M-6