Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-12-200B

Item.#
08343991
Mfr.#
TTO-12-200B
Package Qty.
1Bag
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
262
Dimensions p (mm)
200
Dimensions D (mm)
12
Dimension H (mm)
50
Type
Threaded Type
2014 TRUSCO Published Page
1-1714
TRUSCO Part Number
275-4606
Reference Working load (kN)
0.74
Dimensions B (mm)
20
Screw Diameter
M8x1.25
Dimensions L (mm)
212