Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-6-40B

Item.#
08344025
Mfr.#
TTO-6-40B
Package Qty.
1Bag
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Dimensions B (mm)
7
Screw Diameter
M-4
Dimensions L (mm)
46
TRUSCO Part Number
275-4495
Reference Working load (kN)
0.20
2014 TRUSCO Published Page
1-1714
Dimensions p (mm)
40
Dimensions D (mm)
6
Dimension H (mm)
23
Type
Male Screw type
Mass (g /package)
19