Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-6-60B

Item.#
08344034
Mfr.#
TTO-6-60B
Package Qty.
1Bag
Ship pack of
1
5.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
66
TRUSCO Part Number
275-4509
Reference Working load (kN)
0.20
Dimensions B (mm)
7
Screw Diameter
M-4
2014 TRUSCO Published Page
1-1714
Dimension H (mm)
23
Type
Male Screw type
Mass (g /package)
23
Dimensions p (mm)
60
Dimensions D (mm)
6