Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-8-100B

Item.#
08344061
Mfr.#
TTO-8-100B
Package Qty.
1Bag
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Type
Male Screw type
Mass (g /package)
68
Dimensions p (mm)
100
Dimensions D (mm)
8
Dimension H (mm)
40
2014 TRUSCO Published Page
1-1714
Dimensions L (mm)
108
TRUSCO Part Number
275-4533
Reference Working load (kN)
0.44
Dimensions B (mm)
11
Screw Diameter
M-5