Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-8-120B

Item.#
08344086
Mfr.#
TTO-8-120B
Package Qty.
1Bag
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Type
Male Screw type
Mass (g /package)
76
Dimensions p (mm)
120
Dimensions D (mm)
8
Dimension H (mm)
40
2014 TRUSCO Published Page
1-1714
Dimensions L (mm)
128
TRUSCO Part Number
275-4550
Reference Working load (kN)
0.44
Dimensions B (mm)
11
Screw Diameter
M-5