Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-8-90B

Item.#
08344095
Mfr.#
TTO-8-90B
Package Qty.
1Bag
Ship pack of
1
5.91 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
0.44
Dimensions B (mm)
11
Screw Diameter
M-5
Dimensions L (mm)
98
TRUSCO Part Number
275-4525
2014 TRUSCO Published Page
1-1714
Mass (g /package)
57
Dimensions p (mm)
90
Dimensions D (mm)
8
Dimension H (mm)
30
Type
Male Screw type