Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread
  • Stainless Steel Pull Handle, Male Thread

Stainless Steel Pull Handle, Male Thread TTO-9-100B

Item.#
08344104
Mfr.#
TTO-9-100B
Package Qty.
1Bag
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
t is used mostly on the handle of the machine, etc. and for handle of variety of facilities.
Finishing Material
Stainless steel (SUS304)
Dimension H (mm)
30
Type
Male Screw type
Mass (g /package)
75
Dimensions p (mm)
100
Dimensions D (mm)
9
2014 TRUSCO Published Page
1-1714
Screw Diameter
M-5
Dimensions L (mm)
109
TRUSCO Part Number
284-8139
Reference Working load (kN)
0.44
Dimensions B (mm)
11